Shop All Conduit Fittings
Raco
Connector, Emt Compr, 3", Steel
Mfr # 2942
Zoro # G3754803
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2942
- Zoro # G3754803
- UPC # 050169029428
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/8 in |
Conduit Trade Size | 3 in |
Length | 4.375 in |
Width | 4-1/8 in |
Height (In.) | 4-1/8 in |
Trade Size | 3 in |
Overall Width | 4 1/8 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 3 in |
Height | 4.125 in |
Dimensions | 4.375 in x 4.125 in x 4.125 in |
Description
Compression Conduit Connector, Steel, Trade Size 3 in, Overall Length 4 3/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/8 in, Overall Width 4 1/8 in, Weight 2.18 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- RACO Locknut, 3", Steel, Non Ul (1199)
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- Raco Conduit Fittings