Shop All Conduit Fittings
Raco
Connector, Emt Compr, 3-1/2", Steel
Mfr # 2944
Zoro # G3754867
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 4-1/4 in
- Connection Compression
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2944
- Zoro # G3754867
- UPC # 050169029442
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/4 in |
Length | 4.25 in |
Trade Size | 3-1/2 in |
Width | 4.563 in |
Height (In.) | 4.563 in |
Dimensions | 4.25 in x 4.563 in x 4.563 in |
Height | 4.563 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Insulated | No |
Item | Connector,Emt Compr,3-1/2",Steel |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; cULus; Available in trade sizes of 1/2 in. through 4 in. |
Material | Steel |
Insulation Type | Uninsulated |
Connector Type | Compression |
Standards | cULus Listed, UL 514B |
Application | Commercial Fittings |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Conduit Type | EMT |
Certified Listed | cULus Listed |
Description
Connector,Emt Compr,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3032S)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EBA-R63/D)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- RACO Locknut, 3", Steel, Non Ul (1199)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- Raco Conduit Fittings