Shop All Conduit Fittings
Raco
Connector, Emt Compr, 2", Steel
Mfr # 2908
Zoro # G3754882
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2908
- Zoro # G3754882
- UPC # 050169029084
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/32 in |
Conduit Trade Size | 2 in |
Length | 2.4 in |
Width | 2.740 in |
Height (In.) | 2.74 in |
Trade Size | 2 in |
Overall Width | 2 23/32 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 23/32 in |
Height | 2.74 in |
Dimensions | 2.4 in x 2.74 in x 2.74 in |
Description
Compression Conduit Connector, Steel, Trade Size 2 in, Overall Length 2 13/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 2 23/32 in, Overall Width 2 23/32 in, Weight 0.61 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1453)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- Raco Conduit Fittings