Shop All Conduit Fittings
Raco
Connector, Emt Compr, 2-1/2", Steel
Mfr # 2940
Zoro # G3754797
product price: $10.29
/ea
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2940
- Zoro # G3754797
- UPC # 050169029404
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 13/16 in |
Length | 3.813 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Height (In.) | 3.426 in |
Width | 3.426 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 3 13/32 in |
Overall Height | 3 13/32 in |
Dimensions | 3.813 in x 3.426 in x 3.426 in |
Height | 3.426 in |
Description
Compression Conduit Connector, Steel, Trade Size 2 1/2 in, Overall Length 3 13/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 3 13/32 in, Overall Width 3 13/32 in, Weight 1.76 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO Emt Insulating Bushing, 1-1/4" (2175RAC)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Compression Connector, 1" Conduit (2914RT)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- Raco Conduit Fittings