Shop All Conduit Fittings
Raco
Connector, Cable Lock, Redi-loc, 1/2 In
Mfr # 2715
Zoro # G0831406
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Conduit Size 1/2"
- Color Gray, Yellow
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2715
- Zoro # G0831406
- UPC # 50169027158
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 5/8 in |
Trade Size - Metallic Building Cable Connector | 1/2 in |
Knockout Size | 1/2" |
NPT Size | 1/2" |
Length | 1.625 in |
Cable Size - Anti-Short Bushing | MCI: AL .450 - .545, MCI: Steel .425 - .550, MCC: AL .380 - .550, MCC: AC 14-1 to 12-3 w/Grnd., Alum. and Steel |
Width | 1.688 in |
Trade Size | 1/2 in |
Height (In.) | 1 in |
Overall Height | 1 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 11/16 in |
Dimensions | 1.625 in x 1.688 in x 1 in |
Cable Size | MCI: AL .450 - .545; MCI: Steel .425 - .550; MCC: AL .380 - .550; MCC: AC 14-1 to 12-3 w/Grnd., Alum. and Steel |
Height | 1 in |
Description
Straight Duplex Box Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, Yellow, For Use With MC, MCI, UL Listed File No. E195966, Connector Style Duplex, Straight, 1 Screw, Compatible Knockout Trade Size 1/2 in, Connection Type Set Screw, For Maximum Cable OD 0.55 in, For Minimum Cable OD 0.38 in, Overall Height 1 in, Overall Length 1 5/8 in, Overall Width 1 11/16 in, Corrosion Resistant, Weight 0.13 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Compression Connector, 2" Conduit (2918)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- Raco Conduit Fittings