Shop All Conduit Fittings
This Product is Discontinued
Raco
Connector, Cable Lock, Redi-loc, 1/2 In (Discontinued)
Mfr # 2700
Zoro # G2239754
This Product is Discontinued
Key Features
- For Conduit Type Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Conduit Size 1/2"
- Color Gray
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2700
- Zoro # G2239754
- UPC # 050169027004
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 1/16 in |
Knockout Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 1/2 in |
NPT Size | 1/2" |
Length | 1.07 in |
Cable Size - Anti-Short Bushing | MCI: AL .434 - .530, MCI: Steel .400 - .530, MCI-A: Steel (.440 - .510), AC: Steel/AL 14-2 (.400) to 12-3 |
Width | 0.84 in |
Trade Size | 1/2 in |
Height (In.) | 0.84 in |
Overall Width | 27/32 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Height | 27/32 in |
Height | 0.84 in |
Cable Size | MCI: AL .434 - .530; MCI: Steel .400 - .530; MCI-A: Steel (.440 - .510); AC: Steel/AL 14-2 (.400) to 12-3 |
Dimensions | 1.07 in x 0.84 in x 0.84 in |
Description
Straight Connector - Snap-In Style, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, For Use With MCI, UL Listed File No. E195966, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push In, For Maximum Cable OD 0.53 in, For Minimum Cable OD 0.43 in, Includes Armored Cable 14/2 to 12/3 Aluminum or Steel, Overall Height 27/32 in, Overall Length 1 1/16 in, Overall Width 27/32 in, Corrosion Resistant, Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.