Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 90, 3/8", Ins Irn
Mfr # 3201DB
Zoro # G3756492
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2.063 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3201DB
- Zoro # G3756492
- UPC # 050169632017
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.063 in |
Length | 2.063 in |
Trade Size | 3/8 in |
Height (In.) | 1 in |
Width | 1-3/4 in |
Dimensions | 2.063 in x 1.75 in x 1 in |
Height | 1 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connctr,Flx,Doubl Bite,90,3/8",Ins Irn |
Features | Malleable iron and steel construction for added strength; Available in 3/8 in. to 1 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Standards | UL Listed, UL 514B |
Insulation Type | Insulated |
Connector Type | 90 Degrees |
Application | Commercial Fittings |
Material | Steel/Malleable Iron |
Nema Rating | NEMA FB-1 |
Conduit Type | Flexible Metal Conduit |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed |
Fitting Type | Connectors |
Description
Connctr,Flx,Doubl Bite,90,3/8 In.,Ins Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- HYDROMAXX 1.25"x 100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114100)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- Raco Conduit Fittings