Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 90, 3/4", Ins Irn
Mfr # 3203DB
Zoro # G3756580
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2-1/2 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3203DB
- Zoro # G3756580
- UPC # 050169532034
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-1/2 in |
Length | 2.5 in |
Height (In.) | 1-3/8 in |
Trade Size | 3/4 in |
Width | 2-1/2 in |
Dimensions | 2.5 in x 2.5 in x 1.375 in |
Height | 1.375 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connctr,Flx,Doubl Bite,90,3/4",Ins Irn |
Features | Malleable iron and steel construction for added strength; Available in 3/8 in. to 1 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Standards | UL Listed, UL 514B |
Insulation Type | Insulated |
Application | Commercial Fittings |
Material | Steel/Malleable Iron |
Connector Type | 90 Degrees |
Industry Standard(s) | UL 514B |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Description
Connctr,Flx,Doubl Bite,90,3/4 In.,Ins Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- RACO Set Screw Coupling, Steel (2152)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- Raco Conduit Fittings