Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 90, 1", Ins Iron
Mfr # 3204DB
Zoro # G3756562
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2-7/8 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3204DB
- Zoro # G3756562
- UPC # 050169532041
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-7/8 in |
Length | 2.875 in |
Width | 2.813 in |
Trade Size | 1 in |
Height (In.) | 1.688 in |
Height | 1.688 in |
Dimensions | 2.875 in x 2.813 in x 1.688 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connctr,Flx,Doubl Bite,90,1",Ins Iron |
Features | Malleable iron and steel construction for added strength; Available in 3/8 in. to 1 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Material | Steel/Malleable Iron |
Insulation Type | Insulated |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Connector Type | 90 Degrees |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Industry Standard(s) | UL 514B |
Description
Connctr,Flx,Doubl Bite,90,1 In.,Ins Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60°C, 24V AC, 120V AC (TR240VA001)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- SIEMENS LOAD CENTER HUB 1"" (ECHA100)
- Raco Conduit Fittings