Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 3/8", Insul Steel
Mfr # 3301DB
Zoro # G3756571
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 1.688 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3301DB
- Zoro # G3756571
- UPC # 050169533017
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.688 in |
Length | 1.688 in |
Width | 1-1/4 in |
Height (In.) | 1.266 in |
Trade Size | 3/8 in |
Height | 1.266 in |
Dimensions | 1.688 in x 1.25 in x 1.266 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connector |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Insulation Type | Insulated |
Standards | UL Listed, UL 514B |
Material | Steel |
Connector Type | Straight |
Application | Commercial Fittings |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Certified Listed | UL Listed |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- Raco Conduit Fittings