Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 2", Insul Steel
Mfr # 3308DB
Zoro # G3756273
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3.188 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3308DB
- Zoro # G3756273
- UPC # 050169533086
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.188 in |
Length | 3.188 in |
Height (In.) | 3.188 in |
Width | 3 in |
Trade Size | 2 in |
Dimensions | 3.188 in x 3 in x 3.188 in |
Height | 3.188 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connctr,Flx,Doubl Bite,2",Insul Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Insulation Type | Insulated |
Material | Steel |
Application | Commercial Fittings |
Connector Type | Straight |
Standards | UL Listed, UL 514B |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Industry Standard(s) | UL 514B |
Description
Connctr,Flx,Doubl Bite,2 In.,Insul Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- QUEST MANUFACTURING Cable Tray Strengthening Bar Kit, Zinc (CT0002-03)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- RACO Set Screw Coupling, Steel (2152)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Noninsulated Connector, Straight (4722)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC (49010)
- Raco Conduit Fittings