Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 1", Insul Steel
Mfr # 3304DB
Zoro # G3756538
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2.063 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3304DB
- Zoro # G3756538
- UPC # 050169533048
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.063 in |
Length | 2.063 in |
Height (In.) | 2-1/8 in |
Trade Size | 1 in |
Width | 1.813 in |
Height | 2.125 in |
Dimensions | 2.063 in x 1.813 in x 2.125 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connctr,Flx,Doubl Bite,1",Insul Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Insulation Type | Insulated |
Material | Steel |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Connector Type | Straight |
Industry Standard(s) | UL 514B |
Nema Rating | NEMA FB-1 |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Certified Listed | UL Listed |
Description
Connctr,Flx,Doubl Bite,1 In.,Insul Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- RACO Insulated Connector, 3 In., Straight (3522)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- Raco Conduit Fittings