Shop All Conduit Fittings
Raco
Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc
Mfr # 2222
Zoro # G3753878
product price: $6.19
/ea
Sold in multiples of 25 for $154.75
$154.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2.272 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2222
- Zoro # G3753878
- UPC # 050169022221
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.272 in |
Length | 2.272 in |
Trade Size | 1/2 in |
Height (In.) | 1-1/4 in |
Width | 1-3/8 in |
Height | 1.25 in |
Dimensions | 2.272 in x 1.375 in x 1.25 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Connctr,Flex,Ac/Mc,45,1/2",Die Cast Zinc |
Features | Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available |
Insulation Type | Uninsulated |
Application | Commercial Fittings |
Connector Type | 45 Degrees |
Material | Malleable Iron/Diecast Zinc |
Standards | cULus Listed |
Certified Listed | cULus Listed |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Connectors |
Description
Connctr,Flex,Ac/Mc,45,1/2 In.,Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- Raco Conduit Fittings