Shop All Conduit Fittings
Raco
Conn Svc Entr 2", Grommet 0.83 x 1.41
Mfr # 2498
Zoro # G3751769
product price: $29.99
/ea
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Overall Length 2.406 in
- Features Rugged metallic construction will last the life of the installation; Additional sizes available
- Material Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2498
- Zoro # G3751769
- UPC # 050169024980
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.406 in |
Length | 2.406 in |
Trade Size | 2 in |
Height (In.) | 2.578 in |
Width | 2.578 in |
Opening Size | .83 x 1.41 in |
Height | 2.578 in |
Dimensions | 2.406 in x 2.578 in x 2.578 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Connector |
Item | Conn Svc Entr 2",Grommet 0.83 x 1.41 |
Features | Rugged metallic construction will last the life of the installation; Additional sizes available |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Cable Opening Max. | 0.83 x 1.41 in |
Conduit Type | Service Entrance |
Certified Listed | UL Listed |
Accessory Type | Fitting |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Description
Conn Svc Entr 2 In.,Grommet 0.83 x 1.41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 (PLT1.5S-C)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- Raco Conduit Fittings