Shop All Conduit Fittings
Raco
Conn Svc Entr, 1-1/4", Grommet, 0.57 x 0.85
Mfr # 2475
Zoro # G3754359
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Overall Length 2 in
- Features Rugged metallic construction will last the life of the installation; Additional sizes available
- Standards UL Listed, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2475
- Zoro # G3754359
- UPC # 050169024751
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Width | 1.844 in |
Height (In.) | 1.844 in |
Trade Size | 1-1/4 in |
Opening Size | .57 x .85 in |
Dimensions | 2 in x 1.844 in x 1.844 in |
Height | 1.844 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Connector |
Item | Conn Svc Entr,1-1/4",Grommet,0.57 x 0.85 |
Features | Rugged metallic construction will last the life of the installation; Additional sizes available |
Standards | UL Listed, UL 514B |
Cable Opening Max. | 0.57 x 0.85 in |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Industry Standard(s) | UL 514B |
Conduit Type | Service Entrance |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Accessory Type | Fitting |
Description
Conn Svc Entr,1-1/4 In.,Grommet,0.57 x 0.85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W47)
- MIDWEST FASTENER 10, 7 PK (63203)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- RACO Insulating Bushing, 2-1/2", Plastic (1410)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- Raco Conduit Fittings