Shop All Conduit Fittings
Raco
Conn Svc Entr, 1-1/4", Grommet, 0.51 x 0.85
Mfr # 2485
Zoro # G3754340
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Overall Length 2 in
- Features Rugged metallic construction will last the life of the installation; Additional sizes available
- Standards UL Listed, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2485
- Zoro # G3754340
- UPC # 050169024850
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Trade Size | 1-1/4 in |
Height (In.) | 1.844 in |
Width | 1.844 in |
Dimensions | 2 in x 1.844 in x 1.844 in |
Height | 1.844 in |
Opening Size | .51 x .85 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Connector |
Item | Conn Svc Entr,1-1/4",Grommet,0.51 x 0.85 |
Features | Rugged metallic construction will last the life of the installation; Additional sizes available |
Standards | UL Listed, UL 514B |
Cable Opening Max. | 0.51 x 0.85 in |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Accessory Type | Fitting |
Certified Listed | UL Listed |
Fitting Type | Connectors |
Conduit Type | Service Entrance |
Industry Standard(s) | UL 514B |
Description
Conn Svc Entr,1-1/4 In.,Grommet,0.51 x 0.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.718"L, Brass, PK25 (B-375-L)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO 1/2" Steel Lock Nut (1002)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- Raco Conduit Fittings