Shop All Conduit Fittings
Raco
Conn Svc Entr, 1-1/2", Grommet, 0.74 x 10.2
Mfr # 2486
Zoro # G3754191
product price: $23.39
/ea
Sold in multiples of 10 for $233.90
$233.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Overall Length 2.188 in
- Features Rugged metallic construction will last the life of the installation; Additional sizes available
- Length 2.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2486
- Zoro # G3754191
- UPC # 050169024867
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.188 in |
Length | 2.188 in |
Height (In.) | 2.156 in |
Width | 2.156 in |
Trade Size | 1-1/2 in |
Opening Size | .74 x 1.23 in |
Height | 2.156 in |
Dimensions | 2.188 in x 2.156 in x 2.156 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Connector |
Item | Conn Svc Entr,1-1/2",Grommet,0.74 x 10.2 |
Features | Rugged metallic construction will last the life of the installation; Additional sizes available |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Material | Die Cast Zinc |
Cable Opening Max. | 0.74 x 1.23 in |
Fitting Type | Connectors |
Accessory Type | Fitting |
Conduit Type | Service Entrance |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed |
Description
Conn Svc Entr,1-1/2 In.,Grommet,0.74 x 10.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- PARKER Conduit Plug Connector, Thermoplastic (DX002)
- Raco Conduit Fittings