Shop All Conduit Fittings
Raco
Conn Liq Tght Swvlok 1/2
Mfr # 4732-8
Zoro # G2698583
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 3.27 in
- Features All gray nonmetallic construction provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4732-8
- Zoro # G2698583
- UPC # 50169047323
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3.27 in |
Trade Size | 1/2 in |
Length | 3.27 in |
Width | 1.300 in |
Height (In.) | 1.3 in |
Height | 1.3 in |
Dimensions | 3.27 in x 1.3 in x 1.3 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Item | Connectors |
Features | All gray nonmetallic construction provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Material | Nylon |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Connector Type | Multi-Position |
Conduit Type | Liquidtight |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Nema Rating | NEMA 4X, 12 and 13 |
Environmental Conditions | Wet Location |
Certified Listed | UL ListedCSA Certified |
Description
Use Type B conduit and fittings whenever flexibility is required for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RACO Set Screw Coupling, Steel (2150)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO Emt Compr Coupling, 3", Steel (2952)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- Raco Conduit Fittings