Shop All Conduit Fittings
Raco
Conn Flx, Ac/Mc, 90 deg., Insul, 3-1/2", Iron
Mfr # 3214
Zoro # G3754462
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 11.234 in
- Connection Squeeze
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3214
- Zoro # G3754462
- UPC # 050169032145
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 11.234 in |
Length | 11.234 in |
Height (In.) | 7-1/2 in |
Trade Size | 3-1/2 in |
Width | 6.797 in |
Dimensions | 11.234 in x 6.797 in x 7.5 in |
Height | 7.5 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | Yes |
Item | Conn Flx,Ac/Mc,90 deg.,Insul,3-1/2",Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Connector Type | 90 Degrees |
Standards | cULus Listed |
Insulation Type | Insulated |
Application | Commercial Fittings |
Material | Malleable Iron |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Description
Conn Flx,Ac/Mc,90 deg.,Insul,3-1/2 In.,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- Raco Conduit Fittings