Shop All Conduit Fittings
Raco
Conn Flx, Ac/Mc, 90 deg., Insl, 4", Mall Iron
Mfr # 3216
Zoro # G3754438
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 12.344 in
- Connection Squeeze
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3216
- Zoro # G3754438
- UPC # 050169032169
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 12.344 in |
Length | 12.344 in |
Height (In.) | 8-5/8 in |
Width | 7.266 in |
Trade Size | 4 in |
Height | 8.625 in |
Dimensions | 12.344 in x 7.266 in x 8.625 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | Yes |
Item | Conn Flx,Ac/Mc,90 deg.,Insl,4",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Application | Commercial Fittings |
Material | Malleable Iron |
Insulation Type | Insulated |
Standards | cULus Listed |
Connector Type | 90 Degrees |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Description
Conn Flx,Ac/Mc,90 deg.,Insl,4 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- Raco Conduit Fittings