Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron
Mfr # 3305
Zoro # G3754471
original price:
$5.36
14% off
new price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray, Yellow
- Overall Length 1 13/16 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3305
- Zoro # G3754471
- UPC # 050169033050
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Length | 1.797 in |
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Height (In.) | 2.563 in |
Width | 2.063 in |
Overall Height | 2 9/16 in |
Compatible Knockout Trade Size | 1 1/4 in |
Overall Width | 2 1/16 in |
Height | 2.563 in |
Dimensions | 1.797 in x 2.063 in x 2.563 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Iron, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 1/4 in, Connection Type Squeeze, Overall Height 2 9/16 in, Overall Length 1 13/16 in, Overall Width 2 1/16 in, Corrosion Resistant, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Weight 0.47 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Wave to Open Touchless Switch (10MS31U-G)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- APC Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A (AP9876)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- RACO Grounding Connector, 3/8" Conduit Size (3541-3)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- Raco Conduit Fittings