Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90, Insul, 3", Mall Iron
Mfr # 3212
Zoro # G3756763
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 8.969 in
- Connection Squeeze
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3212
- Zoro # G3756763
- UPC # 050169032121
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 8.969 in |
Length | 8.969 in |
Width | 5.063 in |
Trade Size | 3 in |
Height (In.) | 6.54 in |
Height | 6.54 in |
Dimensions | 8.969 in x 5.063 in x 6.54 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | Yes |
Item | Conn Flex,Ac/Mc,90,Insul,3",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Connector Type | 90 Degrees |
Material | Malleable Iron |
Standards | cULus Listed |
Application | Commercial Fittings |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Description
Conn Flex,Ac/Mc,90,Insul,3 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 16 cu in, Outlet Box, Aluminum, Round (5361-5)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1614)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- RACO Compression Connector, 2" Conduit (2918)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- Raco Conduit Fittings