Shop All Conduit Fittings
Raco
Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn
Mfr # 3208
Zoro # G3751960
Sold in multiples of 5 for $162.75
$162.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 6 13/16 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3208
- Zoro # G3751960
- UPC # 050169032084
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 6 13/16 in |
Trade Size - Metallic Building Cable Connector | 2 in |
Length | 6.797 in |
Height (In.) | 4.53 in |
Width | 3.797 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Overall Width | 3 13/16 in |
Overall Height | 4 17/32 in |
Compatible Knockout Trade Size | 2 in |
Dimensions | 6.797 in x 3.797 in x 4.53 in |
Height | 4.53 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 2 in MNPT, Trade Size 2 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 2 in, Connection Type Squeeze, Overall Height 4 17/32 in, Overall Length 6 13/16 in, Overall Width 3 13/16 in, Corrosion Resistant, Thread Size 2 In.-11 1/2, Weight 3.13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Emt Compr Coupling, 3", Steel (2952)
- Raco Conduit Fittings