Shop All Conduit Fittings
Raco
Conn, Flex Ac/Mc, 90, Insul, 1", Mall Irn
Mfr # 3204
Zoro # G3751951
Sold in multiples of 25 for $264.75
$264.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 27/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3204
- Zoro # G3751951
- UPC # 050169032046
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 27/32 in |
Trade Size - Metallic Building Cable Connector | 1 in |
Length | 2.844 in |
Width | 2.344 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Height (In.) | 2.23 in |
Overall Height | 2 7/32 in |
Compatible Knockout Trade Size | 1 in |
Overall Width | 2 11/32 in |
Dimensions | 2.844 in x 2.344 in x 2.23 in |
Height | 2.23 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1 in MNPT, Trade Size 1 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 in, Connection Type Squeeze, Overall Height 2 7/32 in, Overall Length 2 27/32 in, Overall Width 2 11/32 in, Corrosion Resistant, Thread Size 1 In.-11 1/2, Weight 0.62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- Raco Conduit Fittings