Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., Insul, 3/4", Iron
Mfr # 3203
Zoro # G3754937
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 1/2 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3203
- Zoro # G3754937
- UPC # 050169032039
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Length | 2.5 in |
Trade Size - Metallic Building Cable Connector | 3/4 in |
Height (In.) | 1.7 in |
Width | 1.969 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Width | 1 31/32 in |
Overall Height | 1 11/16 in |
Compatible Knockout Trade Size | 3/4 in |
Dimensions | 2.5 in x 1.969 in x 1.7 in |
Height | 1.7 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 3/4 in MNPT, Trade Size 3/4 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 3/4 in, Connection Type Squeeze, Overall Height 1 11/16 in, Overall Length 2 1/2 in, Overall Width 1 31/32 in, Thread Size 3/4 In.-14, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1A)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- RACO LOCKNUT 1" STEEL (1004)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- Raco Conduit Fittings