Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg, Insul, 2-1/2", Iron
Mfr # 3210
Zoro # G3755013
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 7.563 in
- Connection Squeeze
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3210
- Zoro # G3755013
- UPC # 050169032107
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 7.563 in |
Length | 7.563 in |
Trade Size | 2-1/2 in |
Width | 4.328 in |
Height (In.) | 5-1/4 in |
Height | 5.25 in |
Dimensions | 7.563 in x 4.328 in x 5.25 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | Yes |
Item | Conn Flex,Ac/Mc,90 deg,Insul,2-1/2",Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Material | Malleable Iron |
Connector Type | 90 Degrees |
Standards | cULus Listed |
Insulation Type | Insulated |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Connectors |
Description
Conn Flex,Ac/Mc,90 deg,Insul,2-1/2 In.,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- Raco Conduit Fittings