Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., Insul, 1/2", Iron
Mfr # 3202
Zoro # G3754919
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 2.234 in
- Connection Squeeze
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3202
- Zoro # G3754919
- UPC # 050169032022
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.234 in |
Length | 2.234 in |
Trade Size | 1/2 in |
Height (In.) | 1.54 in |
Width | 1.797 in |
Dimensions | 2.234 in x 1.797 in x 1.54 in |
Height | 1.54 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | Yes |
Item | Connector |
Features | Rugged metallic construction ensures mechanical protection for the raceway; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Connector Type | 90 Degrees |
Material | Malleable Iron |
Insulation Type | Insulated |
Standards | cULus Listed |
Application | Commercial Fittings |
Conduit Type | Flexible Metal Conduit |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WTR)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- RACO EMT Conduit Fittings, Steel (2142)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- GAMPAK BUSHING PLASTIC 1-1/2"" (49325)
- Raco Conduit Fittings