Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron
Mfr # 3206
Zoro # G3754970
Sold in multiples of 5 for $167.45
$167.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 4 29/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3206
- Zoro # G3754970
- UPC # 050169032060
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4 29/32 in |
Trade Size - Metallic Building Cable Connector | 1 1/2 in |
Length | 4.891 in |
Thread Size | 1 1/2"-11 1/2 |
Trade Size | 1 1/2 in |
Height (In.) | 3.094 in |
Width | 3.094 in |
Compatible Knockout Trade Size | 1 1/2 in |
Overall Width | 3 3/32 in |
Overall Height | 3 3/32 in |
Height | 3.094 in |
Dimensions | 4.891 in x 3.094 in x 3.094 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1 1/2 in MNPT, Trade Size 1 1/2 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 1/2 in, Connection Type Squeeze, Overall Height 3 3/32 in, Overall Length 4 29/32 in, Overall Width 3 3/32 in, Corrosion Resistant, Thread Size 1 1/2 In.-11 1/2, Weight 1.51 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- Raco Conduit Fittings