Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron
Mfr # 2201
Zoro # G3753729
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 2.016 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2201
- Zoro # G3753729
- UPC # 050169022016
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.016 in |
Length | 2.016 in |
Height (In.) | 1.32 in |
Trade Size | 3/8 in |
Width | 1-3/8 in |
Dimensions | 2.016 in x 1.375 in x 1.32 in |
Height | 1.32 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Conn Flex,Ac/Mc,90 deg.,3/8",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Standards | cULus Listed |
Insulation Type | Uninsulated |
Connector Type | 90 Degrees |
Application | Commercial Fittings |
Material | Malleable Iron |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Description
Conn Flex,Ac/Mc,90 deg.,3/8 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Black (HS369-S100-BLACK)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- RACO Set Screw Coupling, Steel (2152)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- Raco Conduit Fittings