Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 3/4", Mall Iron
Mfr # 2203
Zoro # G3753710
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 2.49 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2203
- Zoro # G3753710
- UPC # 050169022030
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.49 in |
Length | 2.49 in |
Width | 1.969 in |
Height (In.) | 1.7 in |
Trade Size | 3/4 in |
Height | 1.7 in |
Dimensions | 2.49 in x 1.969 in x 1.7 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Connector |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Application | Commercial Fittings |
Standards | cULus Listed |
Connector Type | 90 Degrees |
Insulation Type | Uninsulated |
Material | Malleable Iron |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- NSS SOLENOID - 36V 4 POST (2792021)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO 1/2" Steel Lock Nut (1002)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- Raco Conduit Fittings