Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 1", Mall Iron
Mfr # 2204
Zoro # G3753692
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 2.844 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2204
- Zoro # G3753692
- UPC # 050169022047
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.844 in |
Length | 2.844 in |
Height (In.) | 2.23 in |
Trade Size | 1 in |
Width | 2.344 in |
Height | 2.23 in |
Dimensions | 2.844 in x 2.344 in x 2.23 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Conn Flex,Ac/Mc,90 deg.,1",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Standards | cULus Listed |
Application | Commercial Fittings |
Material | Malleable Iron |
Connector Type | 90 Degrees |
Insulation Type | Uninsulated |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Description
Conn Flex,Ac/Mc,90 deg.,1 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- Raco Conduit Fittings