Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron
Mfr # 2205
Zoro # G3753799
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 4.203 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2205
- Zoro # G3753799
- UPC # 050169022054
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4.203 in |
Length | 4.203 in |
Width | 2.859 in |
Trade Size | 1-1/4 in |
Height (In.) | 3 in |
Dimensions | 4.203 in x 2.859 in x 3 in |
Height | 3 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Conn Flex,Ac/Mc,90 deg.,1-1/4",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Application | Commercial Fittings |
Connector Type | 90 Degrees |
Standards | cULus Listed |
Insulation Type | Uninsulated |
Material | Malleable Iron |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Description
Conn Flex,Ac/Mc,90 deg.,1-1/4 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- Raco Conduit Fittings