Shop All Conduit Fittings
Raco
Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron
Mfr # 2206
Zoro # G3753808
product price: $17.65
/ea
Sold in multiples of 5 for $88.25
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC)
- Conduit Fitting Type Connector
- Overall Length 4.891 in
- Connection Squeeze
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2206
- Zoro # G3753808
- UPC # 050169022061
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4.891 in |
Length | 4.891 in |
Width | 3.094 in |
Height (In.) | 3 in |
Trade Size | 1-1/2 in |
Height | 3 in |
Dimensions | 4.891 in x 3.094 in x 3 in |
Details
For Conduit Type | Flexible Metal Conduit, Armored Cable/Metal Clad (AC/MC) |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Insulated | No |
Item | Conn Flex,Ac/Mc,90 deg.,1-1/2",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection |
Material | Malleable Iron |
Connector Type | 90 Degrees |
Standards | cULus Listed |
Application | Commercial Fittings |
Insulation Type | Uninsulated |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC) |
Description
Conn Flex,Ac/Mc,90 deg.,1-1/2 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1A, 300V AC, 10kA at 300V AC (GLR-1)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Compression Coupling, 1" Conduit (2924)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- Raco Conduit Fittings