Shop All Conduit Fittings
Raco
Conn, Emt Indenter, Insul, 3/4", Steel
Mfr # 1993
Zoro # G3752992
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 1.547 in
- Insulated Yes
- Features Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Not UL Listed; Available in trade sizes of 1/2 in or 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1993
- Zoro # G3752992
- UPC # 050169019931
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.547 in |
Length | 1.547 in |
Height (In.) | 1.516 in |
Trade Size | 3/4 in |
Width | 1.516 in |
Height | 1.516 in |
Dimensions | 1.547 in x 1.516 in x 1.516 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Insulated | Yes |
Item | Connector |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Not UL Listed; Available in trade sizes of 1/2 in or 3/4 in. |
Material | Steel |
Insulation Type | Insulated |
Application | Commercial Fittings |
Fitting Type | Connectors |
Conduit Type | EMT |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SPORTSMAN Generator Power Inlet Box - 50 Amp (GPIB50)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO CONN 90D LIQ TITE 1/2"" (3422-8)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- Raco Conduit Fittings