Shop All Conduit Fittings
Raco
Conn, Emt Indenter, Insul, 1/2", Steel
Mfr # 1992
Zoro # G3753108
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 1-1/2 in
- Insulated Yes
- Features Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Not UL Listed; Available in trade sizes of 1/2 in or 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1992
- Zoro # G3753108
- UPC # 050169019924
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1-1/2 in |
Length | 1.5 in |
Height (In.) | 1.313 in |
Width | 1.313 in |
Trade Size | 1/2 in |
Height | 1.313 in |
Dimensions | 1.5 in x 1.313 in x 1.313 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Insulated | Yes |
Item | Connector |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Not UL Listed; Available in trade sizes of 1/2 in or 3/4 in. |
Insulation Type | Insulated |
Application | Commercial Fittings |
Material | Steel |
Conduit Type | EMT |
Fitting Type | Connectors |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- HONDA Gasket Carburetor (16221-Z5T-000)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- Raco Conduit Fittings