Shop All Conduit Fittings
Raco
Conn, Double Bite Flex, 4", Insul Steel
Mfr # 3316DB
Zoro # G3756212
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 4.063 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3316DB
- Zoro # G3756212
- UPC # 050169533161
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4.063 in |
Length | 4.063 in |
Width | 5.188 in |
Trade Size | 4 in |
Height (In.) | 5-1/2 in |
Dimensions | 4.063 in x 5.188 in x 5.5 in |
Height | 5.5 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Conn,Double Bite Flex,4",Insul Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Application | Commercial Fittings |
Insulation Type | Insulated |
Standards | UL Listed, UL 514B |
Connector Type | Straight |
Material | Steel |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Nema Rating | NEMA FB-1 |
Conduit Type | Flexible Metal Conduit |
Industry Standard(s) | UL 514B |
Description
Conn,Double Bite Flex,4 In.,Insul Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer Handle, Zinc (For CT0007-03) (CT0008-03)
- RACO Emt Compr Conn, Raintight, 3-1/2, Insul Stl (2964RT)
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- Raco Conduit Fittings