Shop All Conduit Fittings
Raco
Conn, Double Bite, Flex, 3", Insul Steel
Mfr # 3312DB
Zoro # G3755293
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3-5/8 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3312DB
- Zoro # G3755293
- UPC # 050169533123
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-5/8 in |
Length | 3.625 in |
Height (In.) | 4.563 in |
Trade Size | 3 in |
Width | 4-1/4 in |
Height | 4.563 in |
Dimensions | 3.625 in x 4.25 in x 4.563 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Conn,Double Bite,Flex,3",Insul Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Application | Commercial Fittings |
Material | Steel |
Standards | UL Listed, UL 514B |
Connector Type | Straight |
Insulation Type | Insulated |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Nema Rating | NEMA FB-1 |
Industry Standard(s) | UL 514B |
Description
Conn,Double Bite,Flex,3 In.,Insul Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- RACO Connector, Flex Ac/Mc, 2-1/2", Mall Irn (2110)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Reducing Bushing, 1" to 3/4" Conduit Size (1144)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- Raco Conduit Fittings