Shop All Conduit Fittings
Raco
Conn, Double Bite, Flex, 3-1/2", Ins Steel
Mfr # 3314DB
Zoro # G3755381
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3.938 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3314DB
- Zoro # G3755381
- UPC # 050169533147
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.938 in |
Length | 3.938 in |
Width | 4-3/4 in |
Height (In.) | 5 in |
Trade Size | 3-1/2 in |
Height | 5 in |
Dimensions | 3.938 in x 4.75 in x 5 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Conn,Double Bite,Flex,3-1/2",Ins Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Insulation Type | Insulated |
Material | Steel |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Connector Type | Straight |
Nema Rating | NEMA FB-1 |
Conduit Type | Flexible Metal Conduit |
Certified Listed | UL Listed |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Description
Conn,Double Bite,Flex,3-1/2 In.,Ins Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- NVENT HOFFMAN Keylock Kit, Kit Accessory, 316 stainless Steel (UUHKL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- Raco Conduit Fittings