Shop All Conduit Fittings
Raco
Conn, Double Bite, Flex, 2-1/2", Ins Steel
Mfr # 3310DB
Zoro # G3755232
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3-1/2 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3310DB
- Zoro # G3755232
- UPC # 050169633106
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Length | 3.5 in |
Trade Size | 2-1/2 in |
Width | 3-5/8 in |
Height (In.) | 3.969 in |
Height | 3.969 in |
Dimensions | 3.5 in x 3.625 in x 3.969 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Conn,Double Bite,Flex,2-1/2",Ins Steel |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Connector Type | Straight |
Standards | UL Listed, UL 514B |
Application | Commercial Fittings |
Material | Steel |
Insulation Type | Insulated |
Certified Listed | UL Listed |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Industry Standard(s) | UL 514B |
Description
Conn,Double Bite,Flex,2-1/2 In.,Ins Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E4PBA)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- Raco Conduit Fittings