Shop All Conduit Fittings
Raco
CONN 90D LIQ TITE 1/2""
Mfr # 3422-8
Zoro # G8642622
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.17 in
- Insulated No
- Features Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3422-8
- Zoro # G8642622
- UPC # 50169342282
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 1.17 in |
Length | 1.17 in |
Width | 3 in |
Trade Size | 1/2 in |
Height (In.) | 2.084 in |
Height | 2.084 in |
Dimensions | 1.17 in x 2.358 in x 2.084 in |
Description
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- Raco Conduit Fittings