Shop All Conduit Fittings
Raco
CONN 90D LIQ TITE 1""
Mfr # 3424-8
Zoro # G8638361
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 3-1/4 in
- Insulated No
- Features Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3424-8
- Zoro # G8638361
- UPC # 50169342480
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Length | 3.25 in |
Trade Size | 1 in |
Width | 4-7/8 in |
Height (In.) | 2.9 in |
Height | 2.9 in |
Dimensions | 3.25 in x 1.719 in x 2.9 in |
Description
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I Div 2; Class II Div 1 & 2 and Class III Div I & 2 hazardous locations. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- Raco Conduit Fittings