Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, T Style, 3/4" Hub Sz
Mfr # T075
Zoro # G5491851
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # T075
- Zoro # G5491851
- UPC # 050169817018
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Length | 5 1/2 in |
Overall Width | 2 5/16 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Height | 1 5/8 in |
Width | 2.303 in |
Length | 5.512 in |
Height | 1.626 in |
Each - Width | 2.303 in |
Dimensions | 5.512 in x 2.303 in x 1.626 in |
Description
Conduit Outlet Body, Overall Width 2 5/16 in, Overall Height 1 5/8 in, Overall Length 5 1/2 in, Weight 0.303 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7.3 cu in, Body Style T, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Number of Pieces 10, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- Raco Conduit Bodies & Covers