Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, T Style, 2" Hub Sz
Mfr # T200
Zoro # G5491580
original price:
$35.77
9% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # T200
- Zoro # G5491580
- UPC # 050169817056
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 3 3/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 10 9/16 in |
Trade Size | 2 in |
Thread Size | 2 in |
Overall Width | 4 1/4 in |
Length | 10.551 in |
Height | 3.406 in |
Width | 4.272 in |
Each - Width | 4.272 in |
Dimensions | 10.551 in x 4.272 in x 3.406 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 3/8 in, Overall Length 10 9/16 in, Weight 1.455 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 67 cu in, Body Style T, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Number of Pieces 2, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO CONDUIT BODY ALUMI 3/4 in.D (RLT075)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- Raco Conduit Bodies & Covers