Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, T Style, 1/2" Hub Sz
Mfr # T050
Zoro # G5491879
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # T050
- Zoro # G5491879
- UPC # 050169817001
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Length | 4 3/4 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 3/8 in |
Trade Size | 1/2 in |
Width | 2.028 in |
Length | 4.724 in |
Height | 1.358 in |
Each - Width | 2.028 in |
Dimensions | 4.724 in x 2.028 in x 1.358 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 1 3/8 in, Overall Length 4 3/4 in, Weight 0.215 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style T, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Number of Pieces 10, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- QUINCY LAB Rocker Switch (201-2213)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- Raco Conduit Bodies & Covers