Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LR Style, 1/2" Hub Sz
Mfr # LR050
Zoro # G5491845
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # LR050
- Zoro # G5491845
- UPC # 050169816905
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Height | 1 3/8 in |
Overall Width | 2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 4 5/16 in |
Length | 4.311 in |
Width | 2.028 in |
Height | 1.358 in |
Each - Width | 2.028 in |
Dimensions | 4.311 in x 2.028 in x 1.358 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 1 3/8 in, Overall Length 4 5/16 in, Weight 0.203 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- RACO CONDUIT BODY ALUMI 3/4 in.D (RLT075)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Aluminum Cover, 50PK (BC75)
- Raco Conduit Bodies & Covers