Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LR Style, 1" Hub Sz
Mfr # LR0100
Zoro # G5491705
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # LR0100
- Zoro # G5491705
- UPC # 050169816929
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 1 7/8 in |
Overall Width | 2 11/16 in |
Thread Size | 1 in |
Overall Length | 5 15/16 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Length | 5.919 in |
Height | 1.89 in |
Width | 2.681 in |
Dimensions | 5.919 in x 2.681 in x 1.89 in |
Each - Width | 2.681 in |
Description
Conduit Outlet Body, Overall Width 2 11/16 in, Overall Height 1 7/8 in, Overall Length 5 15/16 in, Weight 0.415 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 5, Shape LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- LEVITON GFI Receptacle (GFTR2-GY)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- Raco Conduit Bodies & Covers