Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LR Style, 1-1/4" Hub
Mfr # LR125
Zoro # G5491617
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # LR125
- Zoro # G5491617
- UPC # 050169816936
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 7 13/16 in |
Thread Size | 1 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 3 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Width | 3.520 in |
Height | 2.5 in |
Length | 7.819 in |
Dimensions | 7.819 in x 3.52 in x 2.5 in |
Each - Width | 3.520 in |
Description
Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 2 1/2 in, Overall Length 7 13/16 in, Weight 0.922 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape LR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- DISCO BladeType In-Line Fuse Holders ATO/ATC Fuses Closed Type (10730PK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- RACO Conduit Outlet Body, 1" Hub Size (UCB0100)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- Raco Conduit Bodies & Covers