Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LL Style, 1-1/2" Hub
Mfr # LL150
Zoro # G5491635
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # LL150
- Zoro # G5491635
- UPC # 050169816844
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 2 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 7 13/16 in |
Trade Size | 1 1/2 in |
Width | 3.520 in |
Length | 7.819 in |
Height | 2.5 in |
Dimensions | 7.819 in x 3.52 in x 2.5 in |
Each - Width | 3.520 in |
Description
Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 2 1/2 in, Overall Length 7 13/16 in, Weight 0.922 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape LL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- RACO Conduit Outlet Body, C Style, 1-1/2" Hub (RC150)
- RACO Conduit Outlet Body, T Style, 3/4" Hub Sz (T075)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- Raco Conduit Bodies & Covers