Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LB Style, 1" Hub Sz
Mfr # LB100
Zoro # G5491827
original price:
$13.75
17% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # LB100
- Zoro # G5491827
- UPC # 050169816721
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Overall Length | 5 15/16 in |
Overall Width | 1 13/16 in |
Overall Height | 2 3/4 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Height | 2.776 in |
Width | 1.819 in |
Length | 5.919 in |
Dimensions | 5.919 in x 1.819 in x 2.776 in |
Each - Width | 1.819 in |
Description
Conduit Outlet Body, Overall Width 1 13/16 in, Overall Height 2 3/4 in, Overall Length 5 15/16 in, Weight 0.381 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 5, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- Raco Conduit Bodies & Covers