Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, LB Style, 1-1/2" Hub
Mfr # LB150
Zoro # G5491720
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # LB150
- Zoro # G5491720
- UPC # 050169816745
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 3 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Length | 7 13/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/2 in |
Width | 2.508 in |
Length | 7.819 in |
Height | 3.524 in |
Each - Width | 2.508 in |
Dimensions | 7.819 in x 2.508 in x 3.524 in |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 3 1/2 in, Overall Length 7 13/16 in, Weight 0.907 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- LEVITON Receptacle (5262)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO CONDUIT BODY ALUMI 3/4 in.D (RLT075)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- RACO Conduit Body Alumi 1/2 in.D (RLT050)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- Raco Conduit Bodies & Covers